Shop CLOVER IMAGING GROUP
See all product information
Create Account
Ink Cartridge, Black, Remanufactured
- Mfr # CIG-6432B001
- Zoro # G7401311
product price:Â
$
18.79
/ea
Key Features
Market Indicator Cartridge No.
PGI-250XL
Printer Series
PIXMA
Printer Model
PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIG-6432B001
- Zoro #
- G7401311
- UPC #
- 801509308402
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- PGI-250XL
- Printer Series
- PIXMA
- Printer Model
- PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- High Yield Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 500
- Color
- Black
- Compatible OEM Model Number
- 6432B001
- Remanufactured Cartridge Number
- 118032
- For Use With
- Canon PIXMA iP7220, iP8720, iX6820, MG5420, MG5422, MG5520, MG5522, MG6320, MG6420, MG6620, MG7120, MX722, MX922
- Refurbished Product Warranty
- 1 Year
- Page Yield - Total
- 500
- Product Type
- High Yield Ink Cartridge
- Market Indicator Cartridge Number
- 6432B001
- Compatible Printer Series
- PIXMA
- Page Yield - Black
- 500
- Compatible Printer Model Number
- PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922
- Compatible Printer Brand
- Canon
- Wire Color
- Black
Description
Market Indicator Cartridge No. PGI-250XL, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP7220, PIXMA iP8720, PIXMA iX6820, PIXMA MG5420, PIXMA MG5422, PIXMA MG5520, PIXMA MG5522, PIXMA MG6320, PIXMA MG6420, PIXMA MG6620, PIXMA MG7120, PIXMA MX722, PIXMA MX922, Max. Page Yield 500, Remanufactured Cartridge Number 118032, Color Black, Cartridge Condition New, High Yield Ink Cartridge
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.