This item is Discontinued.

Clr Pro Grease Magnet Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear G-GM-55Pro

This item is Discontinued.

Clr Pro

Grease Magnet Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (Discontinued)

Mfr # G-GM-55Pro
Zoro # G9833241
UPC # 078291156669
Country of Origin United States
Category Degreasers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-GM-55Pro
Zoro #
G9833241
UPC #
078291156669
Country of Origin
United States
Item
Grease Magnet Cleaner And Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Fleet/Vehicle, Parts Washing
Fragrance
Surfactant
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Color
Clear
Degreaser NSF Rating
Not Rated
Cleaner Container Type
Drum
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
VOC Content
5%
Degreaser Container Type
Drum
Sub-Category
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Flash Point
None to Boiling
Primary Chemical
Alcohol
Degreaser Item
Cleaner/Degreaser
Nonflammable
Yes
Features
Perfect for Pressure Washing
Application
Equipment/Machinery, Fleet/Vehicle, Parts Washing
Product Series
CLR Pro
Properties
Biodegradable, Nonflammable, Plastic Safe
Base Formula
Non-Solvent
NSF Rating
Not Rated
Butyl Free
No
Plastic Safe
Yes
Biodegradable
Yes
Product Type
Cleaner/Degreaser
Series
CLR PRO(R)

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Fleet/Vehicle, Parts Washing, Primary Chemical Alcohol, Base Formula Non-Solvent, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series CLR PRO(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.