This item is Discontinued.
This item is Discontinued.
CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (Discontinued)
Mfr #
G-FM-HDCD-5PRO
Zoro #
G202014963
UPC # 078291128208
Country of Origin United States
Category Automotive Degreasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-FM-HDCD-5PRO
- Zoro #
- G202014963
- UPC #
- 078291128208
- Country of Origin
- United States
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Base Formula
- Water Based
- Product Series
- CLR Pro
- NSF Rating
- A8
- Item
- Cleaner/Degreaser
- Application
- Ceramic, Chrome, Concrete, Copper, Facilities Maintenance, Fiberglass, Porcelain, PVC/Plastic, Rubber, Stainless Steel, Stone, Brick, Vinyl
- Biodegradable
- Yes
- Container Type
- Bucket
- Plastic Safe
- Yes
- Nonflammable
- Yes
- Primary Chemical
- Alcohol
- VOC Content
- 0%
- Butyl Free
- Yes
- Properties
- Biodegradable, Butyl Free, Nonflammable, Plastic Safe
- Series
- CLR Pro
- Product Type
- Cleaner/Degreaser
Description
Heavy Duty Cleaner and Degreaser