This item is Discontinued.
This item is Discontinued.
Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid (Discontinued)
Mfr #
G-FM-HDCD32-6PRO
Zoro #
G901814802
UPC # 078291204216
Country of Origin United States
Category Degreasers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-FM-HDCD32-6PRO
- Zoro #
- G901814802
- UPC #
- 078291204216
- Country of Origin
- United States
- Item
- Cleaner/Degreaser
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid
- Fragrance
- Unscented
- Recommended Dilution
- Ready to Use
- Net Weight
- 2 lb
- Cleaner Chemical Product Grouping
- Cleaner Degreaser
- Product Series
- CLR Pro
- Includes
- Extension Tube, Trigger
- Primary Chemical
- Bleach
- Properties
- Biodegradable, Nonflammable, Plastic Safe
- Biodegradable
- Yes
- Features
- Industrial-Strength, Manufactured In The USA, Not Harmful to Nearby Grass, Shrubs or Vegetation, NSF Registered for Use In Food Processing, Food Storage, and Food Service Facilities, Quickly Lifts Out Oil and Grease
- Base Formula
- Water-Based
- Application
- Equipment/Machinery, Facility Maintenance
- Plastic Safe
- Yes
- Butyl Free
- No
- Standards
- NSF Rated
- Nonflammable
- Yes
- VOC Content
- 0%
- Product Type
- Cleaner/Degreaser
- Series
- CLR PRO(R)
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Trigger Spray Bottle, 32 oz, Net Weight 2 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, NSF Rated, Primary Chemical Bleach, Base Formula Water-Based, Cleaner VOC Range No VOC, Includes Extension Tube, Trigger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.