SH500 12 in. Strut Handle on Cart
- Mfr # SH500
- Zoro # G903706006
product price:Â
$
41.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH500
- Zoro #
- G903706006
- UPC #
- 811044002222
- Country of Origin
- China
Description
The Club Clean Strut Handle meets or exceeds all requirements of the American with Disabilities Act (ADA), which makes it ideal for dealers close to retirement communities. Stainless Steel wrapped in neoprene for a comfortable grip, makes the Strut Handle one of the most durable and long lasting grab handles on the market. Can be installed on the cart in a number of different ways for functionality and ease of use for the customer. Strut handle can withstand and support 500 LBS and large opening makes it perfect for those of us with Fat Hands.
Features- Power 900 w (500w ultrasonic power and 400w average heating power)
- Free parts basket
- Stamina XP Series
- Digital ultrasonic timer
- Drain pipe on side for easy draining and cleaning
- Very reliable industrial-grade transducer
- Temperature controlled heating for best cleaning performance
- Size: 12"
- Dimensions: 12.5 x 11 x 10 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.