ClutchGear Work Gloves, TenActiv Palm, PVC Back, 2XL (11), Black/Orange

  • Mfr # MXVSBE-2XL
  • Zoro # G504970455
product price: 
$
15.25
/pr

Key Features

Color
Black/Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
TenActiv
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXVSBE-2XL
Zoro #
G504970455
UPC #
779406421183
Country of Origin
Pakistan

Dimensions

Glove Size
2XL (11)
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Work Gloves
Color
Black/Orange
Cuff Style
Hook-and-Loop
Palm Material
TenActiv
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, ANSI/ISEA 138
Glove Back Material
PVC
Stitching Material
Nylon
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
3
Series
ClutchGear
Palm Style
Sure Grip
Glove Hand Style
Left and Right
Silicone-Free
No
ANSI/ISEA Impact Level
1
Pairs per Package
60
Reflective Backing
Yes
Sold As
Pair
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
Yes
Grip Coating Material
PVC
Glove Coating Material
PVC
Glove Back Color
Black/Orange
Glove Features
Grip Palm, High-Visibility, Pull Strap, Reinforced Thumb Crotch
Oil-Resistant
No
Anti-Static
No
Latex-Free
No
Hand Protection Style
Glove
EN 388 Impact Rated
No
Glove Coating Color
Black
Includes Double Palm
No
Leather Grade
Standard
Glove Backing Material
PVC
Glove Palm Material
TenActiv with PVC Grip

Description

Work Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Sure Grip, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material TenActiv, Silicone-Free No, Glove Back Material PVC, Glove Back Color Black/Orange, High-Visibility Features Not Applicable, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.