This item is Discontinued.

Cm Anchor Shackle, 125 Ton Load, 1 In, 113 In Round Pin, Orange Powder Coated M354AP

This item is Discontinued.

Cm

Anchor Shackle, 125 Ton Load, 1 In, 113 In Round Pin, Orange Powder Coated (Discontinued)

Mfr # M354AP
Zoro # G807975218
UPC # 43927460892
Country of Origin United States
Category Shackles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M354AP
Zoro #
G807975218
UPC #
43927460892
Country of Origin
United States

Description

CM Anchor Shackle, 125 ton, 1 in, 113 in Pin dia, Round Pin, 334 in Inner Length, 252 in Inner Width, 172 in Opening, 244 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, Orange Powder CoatedCM Alloy Shackles are Designed With a 51 Design Factor and Have a Strength Rating Approximately 50 Higher Than a Comparable Sized Carbon Shackle and About 25 Stronger Than Super Strong Shackles Anchor Shackles Can Be Side Loaded or Used For Multiple Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.