This item is Discontinued.

Cm Anchor Shackle, 33 Ton Load, 12 In, 063 In Round Pin, Orange Powder Coated M350AP

This item is Discontinued.

Cm

Anchor Shackle, 33 Ton Load, 12 In, 063 In Round Pin, Orange Powder Coated (Discontinued)

Mfr # M350AP
Zoro # G907975101
UPC # 43927460816
Country of Origin United States
Category Shackles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M350AP
Zoro #
G907975101
UPC #
43927460816
Country of Origin
United States

Description

CM Anchor Shackle, 33 ton, 12 in, 063 in Pin dia, Round Pin, 194 in Inner Length, 138 in Inner Width, 084 in Opening, 134 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, Orange Powder CoatedCM Alloy Shackles are Designed With a 51 Design Factor and Have a Strength Rating Approximately 50 Higher Than a Comparable Sized Carbon Shackle and About 25 Stronger Than Super Strong Shackles Anchor Shackles Can Be Side Loaded or Used For Multiple Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.