This item is Discontinued.

Cm Anchor Shackle, 50 Ton Load, 2 In, 214 In BoltNutCotter Pin, Orange Powder Coated M858AP

Anchor Shackle, 50 Ton Load, 2 In, 214 In BoltNutCotter Pin, Orange Powder Coated (Discontinued)

  • Mfr # M858AP
  • Zoro # G007975049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M858AP
Zoro #
G007975049
UPC #
43927405862
Country of Origin
United States

Description

CM Anchor Shackle, 50 ton, 2 in, 214 in Pin dia, BoltNutCotter Pin, 744 in Inner Length, 512 in Inner Width, 328 in Opening, 451 in Eye Outer Size, Alloy Steel Body, Alloy Steel Pin, Orange Powder CoatedCM Alloy Shackles are Designed With a 51 Design Factor and Have a Strength Rating Approximately 50 Higher Than a Comparable Sized Carbon Shackle and About 25 Stronger Than Super Strong Shackles Anchor Shackles Can Be Side Loaded or Used For Multiple Connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.