This item is Discontinued.

Cm Anchor Shackle, Super Strong, 075 Ton, 14 In, 031 In Pin Dia, BoltNutCotter Pin, 113 In Inner M846G

Anchor Shackle, Super Strong, 075 Ton, 14 In, 031 In Pin Dia, BoltNutCotter Pin, 113 In Inner (Discontinued)

  • Mfr # M846G
  • Zoro # G707975325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M846G
Zoro #
G707975325
UPC #
81767464434
Country of Origin
United States

Description

Anchor Shackle, Super Strong, 075 ton, 14 in, 031 in Pin dia, BoltNutCotter Pin, 113 in Inner Length, 34 in Inner Width, 047 in Opening, 34 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, Galvanized CM CM super strong shackles are carbon type shackles with strength ratings that are 17 to 50 stronger than comparable sized carbon shackles As a result, these shackles are designed with a 61 design factor Anchor shackles can be side loaded or used for multiple connections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.