This item is Discontinued.

Cm Anchor Shackle, Super Strong, 1 Ton, 516 In, 038 In Pin Dia, Round Pin, 114 In Inner Length M347

This item is Discontinued.

Cm

Anchor Shackle, Super Strong, 1 Ton, 516 In, 038 In Pin Dia, Round Pin, 114 In Inner Length (Discontinued)

Mfr # M347
Zoro # G207975191
UPC # 43927401031
Country of Origin United States
Category Shackles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M347
Zoro #
G207975191
UPC #
43927401031
Country of Origin
United States

Description

Anchor Shackle, Super Strong, 1 ton, 516 in, 038 in Pin dia, Round Pin, 114 in Inner Length, 081 in Inner Width, 053 in Opening, 084 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, SelfColored CM CM super strong shackles are carbon type shackles with strength ratings that are 17 to 50 stronger than comparable sized carbon shackles As a result, these shackles are designed with a 61 design factor Anchor shackles can be side loaded or used for multiple connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.