Shop CM
Create Account
Anchor Shackle, Super Strong, 1 Ton, 516 In, 038 In Pin Dia, Screw Pin, 114 In Inner Length
- Mfr # M647B
- Zoro # G807975065
product price:Â
$
16.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M647B
- Zoro #
- G807975065
- UPC #
- 81767647059
- Country of Origin
- United States
Description
Anchor Shackle, Super Strong, 1 ton, 516 in, 038 in Pin dia, Screw Pin, 114 in Inner Length, 081 in Inner Width, 053 in Opening, 084 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, Theatrical Black Powder Coated CM CM super strong shackles are carbon type shackles with strength ratings that are 17 to 50 stronger than comparable sized carbon shackles As a result, these shackles are designed with a 61 design factor Anchor shackles can be side loaded or used for multiple connections
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.