This item is Discontinued.

Cm Anchor Shackle, Super Strong, 3 Ton, 12 In, 063 In Pin Dia, Round Pin, 194 In Inner Length, 138 M350

This item is Discontinued.

Cm

Anchor Shackle, Super Strong, 3 Ton, 12 In, 063 In Pin Dia, Round Pin, 194 In Inner Length, 138 (Discontinued)

Mfr # M350
Zoro # G307975381
UPC # 81767535028
Country of Origin United States
Category Shackles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M350
Zoro #
G307975381
UPC #
81767535028
Country of Origin
United States

Description

Anchor Shackle, Super Strong, 3 ton, 12 in, 063 in Pin dia, Round Pin, 194 in Inner Length, 138 in Inner Width, 084 in Opening, 134 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, SelfColored CM CM super strong shackles are carbon type shackles with strength ratings that are 17 to 50 stronger than comparable sized carbon shackles As a result, these shackles are designed with a 61 design factor Anchor shackles can be side loaded or used for multiple connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.