This item is Discontinued.

Cm Camlok Horizontal Plate Clamp, Heavy Duty, Series Ch Series, 4400 Lb, 14 To 114 In Jaw Opening CH2

Camlok Horizontal Plate Clamp, Heavy Duty, Series Ch Series, 4400 Lb, 14 To 114 In Jaw Opening (Discontinued)

  • Mfr # CH2
  • Zoro # G307858035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2
Zoro #
G307858035
UPC #
43927226146
Country of Origin
United States

Description

Camlok Horizontal Plate Clamp, Heavy Duty, Series CH Series, 4400 lb, 14 to 114 in Jaw Opening, 2874 in Bail Opening Height, 1969 in Bail Opening Width, 3937 in Overall Width CM CH Clamps must be used in pairs and can be used on all types of materials in plate form, providing the plate can withstand the forces imposed Standard CH Clamps are supplied with smooth jaws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.