This item is Discontinued.

This item is Discontinued.
MidGrip Double Saddle Wire Rope Clip, 38 In Dia, Forged Steel, 2 Clips, 512 In Rope Turn Back (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2248
- Zoro #
- G307869192
- UPC #
- -
- Country of Origin
- United States
Description
pCM Wire Rope Clip, Double Saddle, Series MidGrip, 38 in dia Cable, Forged Steel, 2 Clips Minimum, 512 in Rope Turn Back, 45 ftlb Minimum, GalvanizedppThe CM Mid Grip is Designed For Applications in The Scaffolding Industry The Redesigned Mid Grip Features a Hexagon Bolt Head That Fits Securely Into a Forged, HexShaped Socket That Prevents Spinning Even After Repeated Use and ReTorqueing It Has Precise Threading on The Nut and Bolt to Ensure Tight Alignment This Design Also Allows For Full Arc Wrench Swing, Making Installation and Retightening Quick and Easyp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.