Ratchet Forged Binder
- Mfr # 490-48364
- Zoro # G824197945
product price:Â
$
203.22
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490-48364
- Zoro #
- G824197945
- UPC #
- -
- Country of Origin
- China
Description
Features Each ratchet component is forged from pure alloy steel. Handle is designed loose using self-locking one-way bolts allowing easy removal of unwanted debris such as mud, snow or ice. Proof tested to 50% of the minimum breaking strength. Gears are permanently welded to the barrel. Specification Finish - Painted Red. Grade 30 Chain Size - 1/4 in. Handle Length - 10-1/4 in.. Working Load Limit - 2,600 lbs. Handle Take Up - 4 in.. Package Size - 4. 4 Each Per Carton..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.