Series 622 Hand Chain Hoist, 0.5 Ton - 10 ft. Lift, Orange
- Mfr # B680780
- Zoro # G324184100
product price:Â
$
280.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B680780
- Zoro #
- G324184100
- UPC #
- -
- Country of Origin
- China
Description
Series 622 Hand Chain Hoist, 1/2 Ton Cap., 10Ft. Lift Features: Simple, efficient, economical design Equipped with hardened load chain for flexibility and long wear Compact design, low headroom and lightweight steel construction for easy installation, even in confined spaces Weston-type load brake requires no lubrication Hand wheel cover with guide slots minimizes jamming and slipping Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack Standard hand chain drop is 2 feet less than lift ( example: 10 foot lift hoist has 8 foot hand chain drop) One-year warranty Metric rated Imported. Features Series 622 Hand Chain Hoist 0.5 Ton - 10 ft. Lift Orange. Simple, efficient, economical design. Equipped with hardened load chain for flexibility and long wear. Compact design, low headroom and lightweight steel construction for easy installation, even in confined spaces. Weston-type load brake requires no lubrication. Hand wheel cover with guide slots minimizes jamming and slipping. Forged swivel hooks with latches reduce twisting of chain and unintentional unhooking of load when chain is slack. Standard hand chain drop is 2 feet less than lift ( example: 10 foot lift hoist has 8 foot hand chain drop). One-year warranty. Metric rated. Imported. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Orange. Size: 10'.. Weight: 18 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.