Shop CM
Create Account
Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V
Mfr # 2089
Zoro # G302574411
product price: $4,831.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2089
- Zoro #
- G302574411
- UPC #
- 43927620890
- Country of Origin
- China
Description
SHOPSTAR ELECTRIC CHAIN HOIST, 500 LBS. CAP., 12 FPM, 10FT. LIFT, 110V W/FABRIC CHAIN BAGS, 3-3/8"L FEATURES:
- H4 DUTY CYCLE (300 MOTOR STARTS/HOUR) EASY INSTALLATION AND MAINTENANCE STANDARD PROTECTOR OVERLOAD DEVICE 10 POCKET OBLIQUE LAY LIFTWHEEL PROVIDES LONGER CHAIN WEAR EPOXY POWDER COAT FINISH 6-1/2 FT. POWER CORD WITH MOLDED 3 PRONG PLUG ON 115 VOLT UNITS NEMA 4 INDUSTRIAL RATED CONTROL STATION OPTIONAL IMPACT-RESISTANT CHAIN CONTAINER AVAILABLE GEAR TRAIN LIFETIME LUBRICATED WITH NON-OXIDIZING GREASE CM HOIST ALLOY LOAD CHAIN (ZINC PLATED OPTIONAL) THERMALLY PROTECTED HOIST DUTY MOTOR DUAL BRAKING SYSTEM - D.C. PLUS REGENERATIVE RUGGED CAST ALUMINUM ALLOY HOIST FRAME 5:1 DESIGN FACTOR SMALL, COMPACT DESIGN FOR COMMERCIAL & INDUSTRIAL APPLICATIONS RIGID HOOK SUSPENSION PREVENTS TANGLING OF POWER CORD HARDENED FORGED STEEL LATCH STYLE LOWER HOOK ROTATES 360° TOTALLY ENCLOSED NON-VENTILATED HOIST FRAME PROTECTS MOTOR FROM ENVIRONMENTAL CONTAMINATION TRUE VERTICAL LIFT PRECISION BEARINGS USED THROUGHOUT HOIST LIFETIME ALSO INCLUDES CHAIN CONTAINERS THAT ARE RECOMMENDED WHEREVER THE TAIL CHAIN SHOULD BE KEPT UP OUT OF THE WAY TO PREVENT FOULING THE LOAD OR THE HAZARD OF LOOPED CHAIN. CHAIN FEEDS INTO AND OUT OF THE CONTAINER WITHOUT KINKING OR TWISTING.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.