This item is Discontinued.

Cm Super Strong Anchor Shackle, 14 Ton Load, 114 In, 138 In Round Pin, Galvanized M356G

This item is Discontinued.

Cm

Super Strong Anchor Shackle, 14 Ton Load, 114 In, 138 In Round Pin, Galvanized (Discontinued)

Mfr # M356G
Zoro # G907975279
UPC # 81767401491
Country of Origin United States
Category Shackles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M356G
Zoro #
G907975279
UPC #
81767401491
Country of Origin
United States

Description

CM Anchor Shackle, Super Strong, 14 ton, 114 in, 138 in Pin dia, Round Pin, 463 in Inner Length, 288 in Inner Width, 203 in Opening, 315 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, GalvanizedCM Super Strong Shackles are Carbon Type Shackles With Strength Ratings That are 17 to 50 Stronger Than Comparable Sized Carbon Shackles As a Result, These Shackles are Designed With a 61 Design Factor Anchor Shackles Can Be Side Loaded or Used For Multiple Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.