This item is Discontinued.

Cm Super Strong Chain Shackle, 1 Ton Load, 516 In, 038 In Round Pin, Galvanized M547G

This item is Discontinued.

Cm

Super Strong Chain Shackle, 1 Ton Load, 516 In, 038 In Round Pin, Galvanized (Discontinued)

Mfr # M547G
Zoro # G207975207
UPC # 81767403099
Country of Origin United States
Category Shackles
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M547G
Zoro #
G207975207
UPC #
81767403099
Country of Origin
United States

Description

CM Chain Shackle, Super Strong, 1 ton, 516 in, 038 in Pin dia, Round Pin, 103 in Inner Length, 056 in Opening, 084 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, GalvanizedCM Super Strong Shackles are Carbon Type Shackles With Strength Ratings That are 17 to 50 Stronger Than Comparable Sized Carbon Shackles As a Result, These Shackles are Designed With a 61 Design Factor Chain Shackles are Best Suited For Straight Line Pulls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.