T-POSTS5.5FT 5.5FT GREEN T-POST

  • Mfr # T-POSTS5.5FT
  • Zoro # G524973436
product price: 
$
7.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-POSTS5.5FT
Zoro #
G524973436
UPC #
736088112204
Country of Origin
Unknown

Description

5 ft Green T‐Post 5 ft Green T‐Post is a durable, steel fencing post designed to provide dependable support for a wide range of residential, agricultural, and light commercial fencing applications. Offering a balance between height and ground penetration, this T‐post is well suited for projects that require additional stability without the extra height of longer posts. Constructed from strong steel and finished with a green protective coating, this post is built to resist weathering and corrosion while blending naturally into outdoor environments. The traditional T‐shaped profile delivers excellent rigidity and holding power once driven into the ground, helping fencing remain secure and properly tensioned over time. Key Features • Heavy‐duty steel construction for long‐lasting performance 5‐foot length provides balanced above‐ground height and stability • T‐post profile offers strong soil grip and resistance to bending • Green coated finish helps protect against rust and outdoor exposure • Compatible with standard T‐post clips and wire fasteners • Designed for easy installation using manual or powered post drivers • Suitable for permanent or temporary fencing applications Specifications • Product Type: Steel T‐post 5 feet • Profile: T‐style fence post • Material: Steel • Finish: Green coated • Installation Method: Drive‐in • Intended Use: Outdoor fencing applications Manufacturer‐Recommended Applications 5 ft Green T‐Post is ideal for a variety of fencing and support needs, including: • Garden and landscape fencing • Light agricultural and pasture fencing • Residential property boundaries • Wire, welded wire, or garden fence installations • Temporary fencing for projects or seasonal use • Small livestock or containment fencing Strength & Performance The green coating adds a layer of protection against moisture and environmental exposure, supporting extended outdoor service life. Installation & Handling This T‐post is designed to be driven directly into soil using a standard T‐post driver. 5‐foot length provides effective ground penetration while maintaining sufficient above‐ground height for many common fencing applications. Proper spacing and installation practices are recommended for best results. Ideal For • Homeowners and DIY fence projects • Gardeners and landscapers • Farmers and small property owners • Contractors and fencing installers • Residential and light agricultural fencing needs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews