435520 2" Service Line Pulley NFPA with Bearing - Stainless Steel

  • Mfr # 435520
  • Zoro # G704005964
product price: 
$
99.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
435520
Zoro #
G704005964
UPC #
194355207
Country of Origin
China

Description

  • 2" Pulley Ss Bearing.
  • Strength: 8,000 lbs.
  • Sheave: Aluminum.
  • Mechanics: Non-Sealed.
  • Needle Bearing Sides: Stainless Steel.
  • Axle: Zinc Plated Steel Max.
  • Diameter: 12.5mm/1/2".
  • Color: Stainless.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.