1216-N Small IR Infrared Repeater Kit System IR Emitters Extender
- Mfr # 1216-N
- Zoro # G604119884
product price:Â
$
55.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1216-N
- Zoro #
- G604119884
- UPC #
- 850417002025
- Country of Origin
- China
Description
Plug and Play SystemIR Main System Unit: The IR Main System Unit provides a connection hub for one IR sensor (one included) or keypad and up to 4 IR flashers, and it is generally located near the A/V components. The Main System Unit, which is the "heart" of an IR extender system, has LED indicators to monitor the IR extender system. IR Sensors: IR Sensors, like the included surface mount model, are the "eyes" of the system, receiving IR commands from hand-held remote controls and relaying the commands to the Main System Unit via a CAT-5 or a 4-conductor shielded cable. Generally, sensors are placed so that you can easily and naturally point your remote control directly at them. Sensors are also available in wall-mount, ceiling-mount and tabletop models. IR Flashers: These IR MicroFlashers re-transmit the infrared signals from the IR Main System Unit to your A/V components. Flashers are the "voice" of an IR extender system that "speaks" to your components.More Info You can link your Hidden IR Repeater system to your A/V equipment in minutes. Just place the Hidden IR repeater box in your equipment cabinet, affix one of the 2 included IR (infrared) emitters to each A/V device's IR window, and mount the IR receiver using the included tape in a location where it can receive your IR remote control's transmitted signals. Place the IR receiver on a shelf or on an exposed part of the cabinet; its black color helps it hide beneath equipment of back in the shadows. It does need to be in a direct line of sight from your normal seating position when you'll be using your remote. Use your A/V remote control as usual: The Hidden IR will transmit your command to the correct home theater component, so you'll be able to use your entertainment devices as usual, even though they'll be hidden from view. A blue confirmation LED blinks when the Hidden IR Repeater system is
IR System Overview: An infrared (IR) extender system enables you to control your IR remote controlled A/V equipment from a remote location. This enables you to place your A/V components out of sight (behind cabinet doors, in the rear of a room, or in a different room) and still conveniently control your equipment.
IR System Components: This infrared extender system includes the following items:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.