1301-N 1000 ft. 350 MHz Cat5e Bulk In-Wall Cable 24 AWG Bare Copper - Blue
- Mfr # 1301-N
- Zoro # G803696971
product price:Â
$
228.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301-N
- Zoro #
- G803696971
- UPC #
- 848076027732
- Country of Origin
- China
Description
It can be put into walls, in ceilings, or in conduits for runs of any length; and since this bulk cable has easily-distinguishable foot markings as it is pulled out of the box, it’s simple to measure out the exact length you need.
Features- Comes in a pull out, foot marked and easy to use box
- 4 Pair Unshielded Twisted Pair UTP cable
- PVC Jacket
- CMR rated
- Color: Blue
- Cable Gauge: 24 AWG
- Cable Performance: 350 MHz
- Cable Conductor Material: Bare Copper
- Cable Length: 1000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.