Shop CMPLE

266-N Optical Toslink Jack to Coaxial RCA Jack Digital Audio Converter

  • Mfr # 266-N
  • Zoro # G103689031

product price: 
$
38.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
266-N
Zoro #
G103689031
UPC #
815239019712
Country of Origin
China

Description


Optical Toslink Jack (Input) to Coaxial RCA Jack(Output) Digital Audio Converter

Digital Audio Signal Converter device converts Optical TosLink Plug (IN) to Coaxial RCA Plug (OUT). This converter will transform your Toslink Optical Digital Audio signal to an RCA Coaxial (S/PDIF) Digital Audio signal. It will allow you to connect the Toslink optical output from your DVD, satellite or cable receiver to a coaxial digital audio input. The compact size of this unit lets you place it almost anywhere. Installation of this device is simplified to the maximum - just plug in your two cables, plug in the power supply and you are good to go! Please note that this device does not convert digital TosLink to analog mono RCA.

  • Used for Digital Signal ONLY
  • Dimensions: 2 13/16" x 1 7/8"
  • Input: Optical TosLink Jack
  • Output: Coaxial RCA Jack
  • Comes with power adapter
  • Comes with a dust cap on Optical TosLink end
  • Dust cap on optical end must be removed before use (Pull Out)
  • Color: Silver With Blue writings
  • Input 120V AC 60Hz
  • Output: 6VDC 5000mA
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.