320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT

  • Mfr # 320-N
  • Zoro # G703696354
product price: 
$
39.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
320-N
Zoro #
G703696354
UPC #
850417002698
Country of Origin
China

Description

25ft Component Video Cable 3-RCA HDTV Gold

Eliminate the spaghetti behind your entertainment center! No need to hook-up separate RCA video/audio cables. With this 3 RCA high graded professional cables will give you the best conductivity signal and quality. You will extract the most from your equipment and eliminate the unsightly mess of wires. For use with video cameras, DVD, VCRs, DSS, High Definition digital TV (HDTV), VCR, DSS, DVD, TV and so on.

  • Color Coded: Green, Red and Blue
  • Triple heavy-duty super shielded RG-59/U cables to maximum signal transfer and minimize interference.
  • Gold plated RCA plugs to improve conductivity.
  • Color coded and labelled for the luminance (Y) and chrominance (Pr, Pb) Signals.
  • AV Cable Type: Component Audio/Video Cable
  • Connector: RCA (Male) to RCA (Male)
  • Length: 25 ft
  • Color: Black
  • Fully molded construction. Excellent quality."
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews