350-N S-Video & 2-RCA Audio Cable Combo Gold Plated -75ft

  • Mfr # 350-N
  • Zoro # G304033930
product price: 
$
33.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
350-N
Zoro #
G304033930
UPC #
850417002179
Country of Origin
China

Description

S-Video & 2-RCA Audio Cable Combo, Gold Plated - 75ft

Value Series S-Video/RCA Cables are the right choice for connecting your VCR, DVD, TV and other audio/video equipment to your TV or receiver. The S-video component is constructed with dual 75ohm coaxial cable that delivers high-quality video images. The dual coax design carries the Video (Y) signal separate from the Color (C) providing higher resolution and better picture quality. The dual audio conductor is 90% spiral-wrapped with tinned-copper, which provides shielding against EMI and RFI interference. Connect digital camcorders, satellite receivers, DVD players, PC with TV out or any video source with S-video and composite audio output jacks, to television, monitor or A/V receiver. Ordinary "included in the box" S-video cables often use low-quality materials with inferior shielding that can result in poor picture quality. These S-video/RCA Cables deliver all the detail, color and brightness you expect from your audio/video equipment.

  • Connectors: 4-pin Plug/RCA Plug x2 to 4-pin Plug/RCA Plug x2
  • Combines S-Video and RCA in a single cable design
  • Gold-plated terminals ensure long-lasting, corrosion-free connections
  • Fully molded connectors provide excellent strain relief, keeping your cable intact
  • Individually double-shielded 75ohm coax with foil and braid shield reduces unwanted noise and distortion
  • High-quality 26AWG 90% spiral-wrapped copper shielded audio wire
  • Added flexibility and durability from PVC jacket
  • Links the S-video/Audio signal from your DVD player, digital camcorder, satellite system or any S-video-based component to your TV or receiver
  • Color-coded connectors: red, white
  • 75FT Long
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews