Shop CMPLE
Create Account
6 ft. USB 2.0 A Male To Mini B Male 5 Pin Gold Plated Cable - Black
- Mfr # 667-N
- Zoro # G824183252
product price:Â
$
20.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 667-N
- Zoro #
- G824183252
- UPC #
- -
- Country of Origin
- China
Description
More and more handheld devices are coming equipped with the latest version of USB connectors, the Micro B 5-pin connector.Here is our 6-foot Cmple USB 2.0 A male to Mini B male 5-pin cable.This Cmple USB 2.0 A to Mini B cable will work with either a PC or a Mac, since the connector on one end is a standard USB 2.0 plug. Features High-speed USB 2.0 cable, up to 480 Mbps. 100% compliance with current USB specifications. Molded-strain relief construction for flexible movement, durability, and fit. Gold-plated connectors. Flexible PVC jacket for maximum strength and usability. Compatible with some smartphones, PDAs, MP3 players, cameras and camcorders. Specifications Color: Black. Cable length: 6 ft.. Connectors: USB 2.0 A-Mini B.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.