Shop CMPLE

624-N Wall Plate- Recessed Easy Mount Low Voltage Cable; Slim Fit- Lite Almond

  • Mfr # 624-N
  • Zoro # G504034270

product price: 
$
25.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
624-N
Zoro #
G504034270
UPC #
815239011822
Country of Origin
China

Description


Wall Plate - Recessed Easy Mount Low Voltage Cable, Slim Fit - Lite Almond

The Slim-Fit version of the Easy Mount Recessed Cable Plate is designed for use in homes with concrete foundations.

Use the Easy Mount Recessed Low Voltage Cable Plate to install low voltage cables behind your flat panel TV, your amplifier or other audio and video devices. The wall plate can be installed upright or upside down.

This plate's innovative "mounting wings" eliminate the need for a low voltage mounting bracket. The mounting wings are molded into the Easy Mount wall plate and fasten tightly against the back of the drywall. The standard Easy Mount Cable Plate has the capacity of a double gang plate-in a single gang profile. The wall plate can be installed upright or upside down.

  • Total dimensions: 4.9" (L) x 3.25" (W) x 1.5" (D) (D)
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.