Shop CMPLE

696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft

  • Mfr # 696-N
  • Zoro # G103986871

product price: 
$
45.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
696-N
Zoro #
G103986871
UPC #
815239012713
Country of Origin
China

Description

16AWG Oxygen-Free Copper Speaker Wire Cable - w 50ft

Specially designed, high purity, oxygen free copper for wide frequency range, low signal loss and enhanced emphasis on the low end for loud, clear and bold audio reproduction. Cmple speaker cables bring you the high quality, great performance and excellent value you've come to expect from us.

Perfect for high end speakers. Good for use with banana plugs.
Clear PVC outer jacket.
Two conductor cable w/ crear stripe for matching polarity

  • Cable Type: Loudspeaker cable
  • Conduit: High Purity, Oxygen-free Copper
  • Gauge: 16AWG
  • Length: 50 ft
  • PVC color: Clear
  • Designed & constructed for improved signal transfer & dynamic range
  • Polarity markers: Yes, crear
  • Packaging: Rolled on Spool w/ PE wrap.
    How Do I choose the Correct Speaker Wire

    4 Ohm Speaker

  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.