Shop CMPLE

782-N 28AWG HDMI Cable with Ferrite Cores - Green - 3FT

  • Mfr # 782-N
  • Zoro # G203884039

product price: 
$
22.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
782-N
Zoro #
G203884039
UPC #
815239015370
Country of Origin
China

Description

Signal integrity is further enhanced by ferrites cores that filter out noise. Ferrite magnets for reducing line interferance caused by stray RF signals.
High-Definition Multimedia Interface (HDMI) is the first industry-supported, UNCOMPRESSED audio/video interface. This cable connects HDMI devices for DVD, satellite boxes, LCD, projectors, plasma and HDTVs. HDMI provides an interface between any HDMI-enabled audio/video source, such as a set-top box, DVD player, and A/V receiver and an audio and/or video monitor or projector.
HDMI supports standard, enhanced, or high-definition video, plus multi-channel digital audio on a single cable. It transmits all ATSC HDTV standards and supports 8-channel digital audio, with bandwidth to spare to accommodate future enhancements and requirements.
  • Connector Type: HDMI male to HDMI maleCEC Compliant: Yes.
  • Connector Finish: Gold.
  • Length: 3ft.
  • # of conductors: 19.
  • Conductor Plating: Tin.
  • Shielding type: EMI.
  • Supported Resolutions: 480i to 1080p.
  • HDMI Certified: Yes.
  • HDCP Compliant: Yes.
  • CEC Compliant: Yes.
  • ROHS Compliant: Yes.
  • 1.3 Device Compatible: Yes.
  • Supports DVD Audio: Yes.
  • Supports SACD: Yes.
  • Voltage Rating: 30V.
  • Shielding level: Triple.
  • Temperature Rating: 80œ C.
  • Rated Bandwidth: tested to 165 Mhz.
  • Supports TrueHD & DTS-HD: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.