956-N CAT 6 500MHz UTP ETHERNET LAN NETWORK CABLE -25 FT White

  • Mfr # 956-N
  • Zoro # G403759984
product price: 
$
30.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
956-N
Zoro #
G403759984
UPC #
815239018111
Country of Origin
China

Description

CAT 6 500MHz UTP Cable - 25 FT White

Cat 6 cable is ideal for your voice, data, video and security network installation where extra bandwidth makes the difference. This popular cable meets or exceeds the EIA/TIA 568B performance requirements for Cat 6 cable.

Each cable is tested up to 500 MHz and is perfect for use with a 10/100Base-T, 1000Base-T and 10GBase-T high speed Ethernet network installation. That's why each and every cable is backed with the confidence of a lifetime performance guarantee!

  • UTP 24AWG
  • 4 Twisted Pairs with PE Divider
  • Stranded 568B
  • EIA/TIA TSB-40A ETL Verified
  • Contact Gold Plating 50u"
  • Molded Strain Relief
  • Category 6
  • 500mhz
  • Rohs Compliant
  • CSA Listed
  • CMG
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews