Shop CMPLE
Create Account
Cmple 1244-N 5.25 in. Surround Sound 2-Way In-Wall-In-Ceiling Kevlar Speakers - Pair - Round
- Mfr # 1244-N
- Zoro # G103986369
product price:
$
91.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1244-N
- Zoro #
- G103986369
- UPC #
- 848076015005
- Country of Origin
- China
Description
General Info
Our new line of products is a superb in-wall and in-ceiling speakers. They are perfect for use in mid- or large-sized rooms, both for home theater and for high quality complete house audio.The 5.25" Kevlar cone woofer produces profound mid and low frequencies and the titanium dome tweeter blends well to produce a clear and crisp sound. Kevlar is a supreme material, because it is lightweight, yet extremely rigid. Lightness and flexibility of the cone means the speaker can move faster which is significant for accuracy and detail of the sound. Rigidity is giving fewer warps during movement resulting more precise performance.
Like all of our speakers this pair includes a tweeter that swivels 35° each side. This allows the highest, most directional frequencies to be pointed at the primary listening area while allowing the speaker to maintain its flush-mount appearance. Tone is controlled through separate +/-2dB switches for both the high and low frequencies. This feature allows you to customize the sound to your room and personal taste.
In addition, these speakers are suitable for use in high moisture areas, such as bathrooms with showers or outdoors as long as the speakers are installed where it is not hit directly by the water.
Features
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.