This item is Discontinued.

This item is Discontinued.
5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (Discontinued)
Mfr #
P10080
Zoro #
G206134025
UPC # 664252032204
Country of Origin Italy
Category Circular Saw Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10080
- Zoro #
- G206134025
- UPC #
- 664252032204
- Country of Origin
- Italy
Dimensions
- Diameter
- 10 in.
- Length
- 0.09 in
- Thickness
- 10 in
- Size
- 10 in.
- Width
- 10 in
Details
- Item
- Saw Blades
- Tool Weight
- 1.81
- Application
- Tungsten
Description
A new saw blade which reduces material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! This blade features a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! Blade teeth are made of Industrial Sinter Hip High-density carbide which prevents the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, the blade Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber. This outstanding saw blade is delivered in practical clamshell packaging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.