This item is Discontinued.

Cmt 5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth P10080N

This item is Discontinued.

Cmt

5/8" Bore ITK Plus Non-Ferrous Metal, 10" x 80 Teeth (Discontinued)

Mfr # P10080N
Zoro # G206134032
UPC # 664252040032
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P10080N
Zoro #
G206134032
UPC #
664252040032
Country of Origin
Italy

Dimensions

Diameter
10 in.
Width
10 in
Size
10 in.
Length
0.07 in
Thickness
10 in

Details

Item
Saw Blades
Application
Tungsten
Tool Weight
2

Description

New saw blades which reduce material waste and demand on the saw, while delivering reliable, industrial-quality performance cut after cut! These tools feature a heavy-duty steel plate (44 Rockwell) for higher resistance during work, laser-cut heat expansion slots and sound dampening channels to prevent the tool from warping during rotation and greatly reduce vibrations! The teeth are made of Industrial Sinter Hip High-density carbide which prevent the tool from any material failure and a longer cutting life. Also, the new Shear Angle Grind on the teeth front face produces smooth cuts, reduces the blade cutting force and improves the cutting speed, setting a new standard for performance and value. Last but not least, blades' Non-Stick Orange Shield Coating keeps the blade running cool, reduces pitch build-up and protects against corrosion. Ideal for all woods including wet lumber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.