Cmt812.690.11B 3-.25 In. Long Pattern Bit

  • Mfr # CMT812.690.11B
  • Zoro # G204133211
product price: 
$
77.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMT812.690.11B
Zoro #
G204133211
UPC #
-
Country of Origin
China

Description

Carbide tipped to last longer, CMT Pattern bits are equipped with the bearing above the cutter letting you work with the template on top of the wood. This gives you a clear view of what you are routing so you can work confidently and accurately.
  • To avoid unnecessary damage to the template or the bit, make sure to set the cutter lower than the template.
  • Make sure your router is in top condition.
  • The template must be securely fasted to the work piece.
  • When choosing a bit, carefully consider the thickness of the template and all the implications of the cut. Opt for the shortest bit possible for the project you are working on.
  • Cut Diameter: 3/4".
  • Cut Length / Outside Diameter: 1-1/2".
  • Shank Diameter: 1/2".
  • Size: 3-1/4" long.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews