Shop All Router Bits
Cmt
Solid Surface No-Drip Bit, 1-Inch Diameter, 1/2-Inch Shank
Mfr # 881.501.11
Zoro # G606135332
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1 in.
- Application Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmt
- MFR # 881.501.11
- Zoro # G606135332
- UPC # 664252029907
- Country of Origin Italy
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1 in. |
Details
Application | Tungsten |
Item | Router Bits |
Description
This bit is designed to create ?no-drip? edges on kitchen and vanity counter tops. Designed for hand-held portable routers on applications where a guide bearing can not be used. This one bit will cut both the outer and inner profiles creating a slightly raised edge, controlling spilled liquids. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine). From the Manufacturer These bits are designed for undermount applications joining the countertops and sink bowls with a 10 degree beveled edge. Can be used with the 880.541.11 and 880.542.11 for complete undermount applications. For use on hand-held routers. Features a non-marring Delrin bearing to protect the finished edges. Special angled Delrin sleeve on the bearing of the CMT bevel cutter lets you work without leaving marks on the work piece. Trims and shapes all wood and wood materials. Perfect for kitchen and bathroom counter top work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU75)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- SMITHS Oil Honing 4 Oz Smith'S (HON1-4OZ)
- CMT Router Bit, Carbide Tipped, 2-3/8 in. L (855.504.11)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 1/8-Inch Diameter (811.032.11)
- CMT PATTERN BIT (811.127.11B)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- CMT Flush Trim Router Bit 1/4" Shank, 1/2" Bearing, 1/2" Cutting Diameter, 1" Cutting Length (806.127.11)
- Cmt Router Bits