Coast
COAST 36 Lumens, LED Black Inspection Flashlight
- Zoro #: G4467075
- Mfr #: G20

Hover or click to zoom Tap to zoom
$12.57
Must order in multiples of 6
- Lamp Type: Led
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Inspection Flashlight
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.42
Coast #G20 Specifications
- Zoro #: G4467075
- Mfr #: G20
- Lamp Type: Led
- Flashlight Battery Size: AAA
- Flashlight Grouping Type: Inspection Flashlight
- Number of Batteries: 2
- Lumens Range: 0 to 49
- Lumens: 36
- Body Color: Black
- Length: 5.79
- Flashlight Battery Type: Alkaline
- Flashlight Grade: Industrial
- Item: Inspection Flashlight
- Beam Distance: 22m
- Standards: ANSI/NEMA FL1
- Lighting Technology: LED
- Includes: Pocket clip
- Lens Material: PMMA
- Candle Power: 120
- Battery Burn Time: 10 hr.
- Batteries Included: Yes
- Special Light Output Mode: No Special Light Output
- Run Time on High Setting: 10 hr.
- Flashlight Body Material: Aluminum
- Switch Type: Push button
- Water Penetration Rating: IPX7
- Maximum Lumens Output: 36
- Lamp Life: 12 hr.
- Height: N/A
- Color: Black
- Width: 0.69
- Weight: 0.14
- Material: Aluminum
- Country of Origin (subject to change): China
Description
Inspection Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.65 In., Lumens Range 0 to 49, Maximum Lumens Output 36, 36 Lumens, Run Time on High Setting 10 hr., Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 10 hr.
Reviews of Coast #G20
Explore more
- COAST Coast TT7817CP Black Inspection Flashlight TT7817CP
- COAST HX5R Rechargeable Pocket Light HX5R
- COAST Led Waterproof Penlight - Polysteel 100 30352
- COAST Led Clip Light With Magnet - Hx4 21547
- COAST COAST 54 Lumens, LED Penlight A9R
- COAST HX3 Dual Color UV/White LED Clip Light HX3
- STKR CONCEPTS FLEXIT 2.0- 200 Lumens Flexible Flashlight 00112
- MAGLITE Industrial Mini Flashlight, Incand, Camo M2A026K
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight 2XTH1
- EMI Brite-Light, 2-Pack Black 218
- Coast Mini and Specialty Flashlights