Shop COAST CUTLERY
See all product information
Create Account
G22 Spot Beam Penlight
Mfr # G22
Zoro # G7968092
product price:Â
$
14.29
/ea
Sold in multiples of 6 for $85.74
Key Features
Color
Black
Width
0.69
Weight
0.14
Length
5.79
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G22
- Zoro #
- G7968092
- UPC #
- 15286302441
- Country of Origin
- China
- Color
- Black
- Weight
- 0.14
- Material
- Aluminum
Description
The COAST G22 Spot Beam Penlight is 5.79 inches long and 0.69 inches wide. It is made of aluminum and weighs 0.14 pounds. It is available in black.