This item is Discontinued.

This item is Discontinued.
HX3 Dual Color UV/White LED Clip Light (Discontinued)
Mfr #
HX3
Zoro #
G7969203
UPC # 15286210784
Country of Origin China
Category Mini and Specialty Flashlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX3
- Zoro #
- G7969203
- UPC #
- 15286210784
- Country of Origin
- China
Dimensions
- Length
- 3.11
- Height
- 0.75
- Width
- 1.3
Details
- Weight
- 0.11
- Color
- Black
- Material
- Molded Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.