This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HZ025
- Zoro #
- G7969693
- UPC #
- 15286300492
- Country of Origin
- China
Dimensions
- Width
- 1.77
- Height
- 1.97
- Length
- 2.36
Details
- Weight
- 0.25
- Color
- Safety Gren
- Material
- Molded Plastic