Shop COAST2COAST
Create Account
CCI-41415S 15 in. Clip On Chrome H5 ; Finish Hubcaps
- Mfr # CCI-41415S
- Zoro # G104006998
product price:Â
$
96.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCI-41415S
- Zoro #
- G104006998
- UPC #
- -
- Country of Origin
- China
Description
A quick and cost effective alternative to replacing factory OEM Wheel Covers that have been lost, stolen or worn over time. Our extensive inventory of Aftermarket Wheel Covers gives you many options. Direct fit bolt-on, snap-on, and different finishes such as silver, or chrome.
Specifications- Finish: Silver
- Accord: 03 to 04
- Size: 15"
- Fit: Hummer5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.