CCI-42215S 15 in. Wheel Cover for Toyota; Silver
- Mfr # CCI-42215S
- Zoro # G104006820
product price:Â
$
83.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCI-42215S
- Zoro #
- G104006820
- UPC #
- -
- Country of Origin
- China
Description
Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- High impact automotive grade ABS plastic construction
- Durable silver lacquer finish resists extreme temperature and corrosion
- Fast and easy clip on installation requires no tools
- Adjustable steel retention ring and heavy duty steel clips assure maximum grip to the wheel
- Color: Chrome / Silver
- Size: 15"
- Models: Corolla 05-08
- Hummer Type: H6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.