Shop COAST2COAST
Create Account
CCI-52116BLK 16 in. Black Gloss 10 Spoke Wheel Cover for 2013-2019 Nissan Sentra
- Mfr # CCI-52116BLK
- Zoro # G304005906
product price:Â
$
116.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCI-52116BLK
- Zoro #
- G304005906
- UPC #
- 880268157155
- Country of Origin
- China
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- A Quick And Cost Effective Alternative To Replacing Factory OEM Wheel Covers
- High quality construction and durability
- Variety of styles for every type of accessory
- 2013-2019 Nissan Sentra
- Color: Gloss Black
- Diameter (IN): 16 in.
- Material: Plastic
- Design: 10 Spoke
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.