CCI-IMP82X 17 in. Hub Cap Wheel Skins - Chrome
- Mfr # CCI-IMP82X
- Zoro # G804046973
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCI-IMP82X
- Zoro #
- G804046973
- UPC #
- -
- Country of Origin
- China
Description
Coast to Coast International’s The Impostor Series brand Wheel Skins offer car, truck and SUV owners a vehicle enhancing and cost effective alternative to purchasing aftermarket wheels. Each Impostor wheel skin is designed and manufactured for a specific OE wheel. Installing Impostor wheel skins will instantly give the wheel it was designed for a new chrome finish.
Specifications- Finish: Chrome
- Fits: 06 to 14
- Size: 17"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.