Shop ACCENT WIRE PRODUCTS
See all product information
Create Account
BaleTies, 13ga, Steel, WireTies, 14ft, PK125
Mfr # GWBT 13g x 14ft x 125
Zoro # G8984394
product price:Â
$
126.99
/pk of 125, $1.02/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
14 ft
Material
Steel
Wire Diameter
0.092 in
Baling Wire Type
Wire Ties
Weight
40-1/2 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWBT 13g x 14ft x 125
- Zoro #
- G8984394
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bale Ties
- Material
- Steel
- Baling Wire Type
- Wire Ties
- Weight
- 40-1/2 lb.
- Package Type
- Bundle
- Number of Loops
- Single Loop
- Color
- Silver
- ASTM Number
- ASTM A123
- Wire Gauge
- 13 ga
- Break Strength
- 585 lb
- Wire Finish
- Galvanized
- ASTM Standard
- ASTM A123
- Product Type
- Baling Wire
- Wire Material
- Steel
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 13 ga, Wire Diameter 0.092 in, Length 14 ft, Break Strength 585 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.