Shop ACCENT WIRE PRODUCTS
See all product information
Create Account
BaleTies, 12ga, Steel, WireTies, 21ft, PK125
Mfr # GWBT 12g x 21ft x 125
Zoro # G8984376
product price:Â
$
242.99
/pk 125, $1.94/ea
Free Shipping & Returns
Key Features
Length
21 ft
Material
Steel
Wire Diameter
0.106 in
Baling Wire Type
Wire Ties
Weight
80 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWBT 12g x 21ft x 125
- Zoro #
- G8984376
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bale Ties
- Material
- Steel
- Baling Wire Type
- Wire Ties
- Weight
- 80 lb.
- Package Type
- Bundle
- Number of Loops
- Single Loop
- Wire Gauge
- 12 ga
- Wire Finish
- Galvanized
- ASTM Number
- ASTM A123
- Break Strength
- 779 lb
- Color
- Silver
- Wire Material
- Steel
- ASTM Standard
- ASTM A123
- Product Type
- Baling Wire
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 12 ga, Wire Diameter 0.106 in, Length 21 ft, Break Strength 779 lb, Material Steel, Number of Loops Single Loop, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.