Shop ACCENT WIRE PRODUCTS
See all product information
Create Account
BaleTies, 11ga, Steel, WireTies, 21ft, PK62
Mfr # GWBT 11g x 21ft x 62
Zoro # G8984385
product price:Â
$
179.99
/pk of 62, $2.90/ea
Free Shipping & Returns
Key Features
Length
21 ft
Material
Steel
Wire Diameter
0.121 in
Baling Wire Type
Wire Ties
Weight
52 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWBT 11g x 21ft x 62
- Zoro #
- G8984385
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bale Ties
- Material
- Steel
- Baling Wire Type
- Wire Ties
- Weight
- 52 lb.
- Package Type
- Bundle
- Wire Gauge
- 11 ga
- Color
- Silver
- ASTM Number
- ASTM A123
- Break Strength
- 1,034 lb
- Wire Finish
- Galvanized
- Number of Loops
- Single Loop
- Product Type
- Baling Wire
- Wire Material
- Steel
- ASTM Standard
- ASTM A123
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Galvanized, Wire Gauge 11 ga, Wire Diameter 0.121 in, Length 21 ft, Break Strength 1,034 lb, Material Steel, Number of Loops Single Loop, Package Quantity 62