Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550078
- Zoro #
- G803917533
- UPC #
- -
- Country of Origin
- China
Description
Capitalize on contemporary style with the casual look of this living room chaise. A piece designed for deep padded comfort, this chaise will transform rooms into the future with a modern curving design that features chrome finished legs and a geometric frame. Pillow-top seating throughout the piece adds extra-plush sitting while a striking white vinyl creates a clean-cut look. A casual piece with a large amount of comfort, this chaise can be used as an accent or with its matching (un-pictured) collection items.
Item and Dimensions.
Width (side to side) 30.5" W.
Height (bottom to top) 29.5" H.
Depth/Length (front to back) 68.5" D.
Fabric Content Available as Shown in White Leather-Like Vinyl. This Item May Also be Available in Black, Brown and Red Through Special Order Methods.
Upholstery Classification Other.
Pillow Accent Pillow Included.
Fabric Pattern Solid.
Style Casual.
Arm Type Armless.
Arm Armless Construction for Contemporary Style and Easy Seated Movement.
Back Type Tufted Back.
Seat Back Plush Upholstered Back Cushion with Pillow-Top Padding and Lightly Tufted Accents.
Seat Plush Upholstered Seat Cushion with Pillow-Top Padding and Lightly Tufted Accents.
Leg or Skirt Chrome Finished Legs for a Sleek and Modern Look.
Padding and Ergonomics Pillow Topped Seat Cushions Supply Comfort to the Piece.
Item and Dimensions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
