Shop All Mops
This Product is Discontinued
Coastwide Professional
5 in Looped-End Wet Mop, White, Cotton, CW57748 (Discontinued)
Mfr # CW57748
Zoro # G003552046
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Pad Size Large
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coastwide Professional
- MFR # CW57748
- Zoro # G003552046
- UPC # 718103361521
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Mop Pad Size | Large |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Weight | 1.303 |
Material | Cotton |
Application | Floor Maintenance |
Color | White |
Headband Color | Red |
Description
Looped-end design resists fraying and tangles for added durability. Headband provides convenient compatibility with jaw-style and side-gate mops.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.